Bracket Chrome, 16"L, 3/32in. Thick, 25PK
Mfr # GA16
Zoro # G3853547
product price: $66.19
/pk 25, $2.65/eaKey Features
Material
Steel
Color
Silver
Shelving Type
Add-On
Thickness
3/32"
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GA16
Zoro #
G3853547
UPC #
818703007628
Country of Origin
China
Dimensions
Thickness
3/32"
Overall Depth
16 in
Overall Width
1/8 in
Overall Height
3 in
Length
16"
Slot Length
1/2 in
Details
Material
Steel
Color
Silver
Item
Shelving Bracket
Shelving Type
Add-On
Finish
Chrome
Used with Display Type
Single Slotted Standards
For Use With
Medium or Heavy Weigth Universal Slotted Standards
Gauge
16 ga
Load Capacity
40 lb
Product Type
Tap-In Fixed Shelf Bracket
For Display Type
Single Slotted Standards
Duty Rating
Heavy Duty
Slot Spacing
1 in
Slotted Standard Format
Single
Whole Unit Load Capacity
40 lb
Description
Shelving Bracket, Steel, Chrome, Silver, Overall Depth 16 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Tap-In Fixed Shelf Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.