Zoro Homepage

Bracket, Chrome, 6"L, 3/32"Thick, 25PK

  • Mfr # GA6

  • Zoro # G3853538


product price: $38.49
/pk 25, $1.54/ea

Key Features

Material
Steel
Color
Silver
Overall Height
3 in
Finish
Chrome
Thickness
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA6
Zoro #
G3853538
UPC #
841134103157
Country of Origin
China

Dimensions

Overall Height
3 in
Thickness
3/32"
Overall Width
1/8 in
Length
6"
Overall Depth
6 in
Slot Length
1/2 in

Details

Material
Steel
Color
Silver
Item
Shelving Bracket
Finish
Chrome
Gauge
16 ga
Used with Display Type
Single Slotted Standards
Load Capacity
40 lb
For Use With
Medium or Heavy Weigth Universal Slotted Standards
Shelving Type
Add-On
Whole Unit Load Capacity
40 lb
For Display Type
Single Slotted Standards
Duty Rating
Heavy Duty
Product Type
Tap-In Fixed Shelf Bracket
Slot Spacing
1 in
Slotted Standard Format
Single

Description

Shelving Bracket, Steel, Chrome, Silver, Overall Depth 6 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Tap-In Fixed Shelf Bracket, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.