Zoro Homepage

Bracket, Satin, 12"L, 16 ga., 25PK

  • Mfr # WBR12

  • Zoro # G3853370


product price: $79.49
/pk 25, $3.18/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Gauge
16 ga
Overall Depth
12 in
Load Capacity
35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBR12
Zoro #
G3853370
UPC #
818703009646
Country of Origin
China

Dimensions

Overall Depth
12 in
Length
12"
Overall Height
3 in
Overall Width
1/2 in
Slot Length
1/2 in

Details

Material
Steel
Color
Silver
Item
Shelving Bracket
Gauge
16 ga
Load Capacity
35 lb
Shelving Type
Add-On
For Use With
Wood Medium or Heavy Weigth Universal Slotted Standards
Used with Display Type
Single Slotted Standards
Includes
16 ga.
Finish
Zinc-Plated
Duty Rating
Heavy Duty
Slot Spacing
1 in
Product Type
Wood Shelf Right Bracket
Whole Unit Load Capacity
35 lb
For Display Type
Single Slotted Standards
Slotted Standard Format
Single

Description

Shelving Bracket, Steel, Zinc-Plated, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/2 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Wood Shelf Right Bracket, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.