Bracket Satin, 14"L, Silver, 25PK
Mfr # WBL14
Zoro # G3853389
product price: $94.99
/pk 25, $3.80/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Shelving Type
Add-On
Overall Depth
14 in
Used with Display Type
Single Slotted Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBL14
Zoro #
G3853389
UPC #
841134109630
Country of Origin
China
Dimensions
Overall Depth
14 in
Length
14"
Overall Height
3 in
Overall Width
1/2 in
Slot Length
1/2 in
Details
Material
Steel
Color
Silver
Item
Shelving Bracket
Shelving Type
Add-On
Used with Display Type
Single Slotted Standards
Finish
Zinc-Plated
Gauge
16 ga
For Use With
Wood Medium or Heavy Weigth Universal Slotted Standards
Load Capacity
35 lb
Slot Spacing
1 in
Duty Rating
Heavy Duty
Whole Unit Load Capacity
35 lb
Slotted Standard Format
Single
For Display Type
Single Slotted Standards
Product Type
Wood Shelf Left Bracket
Description
Shelving Bracket, Steel, Zinc-Plated, Silver, Overall Depth 14 in, Overall Height 3 in, Overall Width 1/2 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Wood Shelf Left Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.