Zoro Homepage

Bracket, Smooth, 10" L, 1/8" Thick, 25PK

  • Mfr # G10

  • Zoro # G3854299


product price: $73.19
/pk 25, $2.93/ea

Key Features

Material
Steel
Color
Silver
Overall Width
1/8 in
Load Capacity
40 lb
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10
Zoro #
G3854299
UPC #
818703007574
Country of Origin
China

Dimensions

Overall Width
1/8 in
Length
10"
Overall Depth
10 in
Overall Height
3 in
Thickness
1/8"
Slot Length
1 in

Details

Material
Steel
Color
Silver
Item
Shelving Bracket
Load Capacity
40 lb
Shelving Type
Add-On
Used with Display Type
Single Slotted Standards
Gauge
16 ga
Includes
Screws
For Use With
Surface Mounts, Recessed Standards and Snap-On Attachments
Finish
Zinc-Plated
Duty Rating
Heavy Duty
Slotted Standard Format
Single
For Display Type
Single Slotted Standards
Slot Spacing
2 in
Product Type
Attachment Bracket
Whole Unit Load Capacity
40 lb

Description

Shelving Bracket, Steel, Zinc-Plated, Silver, Overall Depth 10 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Attachment Bracket, Includes Screws, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.