Zoro Homepage

Bulletin Sign Holder, Black, 22" x 28"

  • Mfr # BH28/MAB

  • Zoro # G8871847


product price: $51.19
/ea

Key Features

Color
Black Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH28/MAB
Zoro #
G8871847
UPC #
818703006218
Country of Origin
China

Details

Item
Bulletin Sign Holder,Black,22" x 28"
Color
Black Matte

Description

Bulletin Sign Holder,Black,22 In. x 28 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.