Zoro Homepage

Bulletin Sign Holder, Chrome, 22" x 28"

  • Mfr # BH28

  • Zoro # G8871795


product price: $64.99
/ea

Key Features

Product Type
Bulletin Sign Holder,Chrome,22" x 28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH28
Zoro #
G8871795
UPC #
818703006164
Country of Origin
China

Details

Item
Bulletin Sign Holder,Chrome,22" x 28"
Product Type
Bulletin Sign Holder,Chrome,22" x 28"

Description

Bulletin Sign Holder,Chrome,22" x 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.