Zoro Homepage

Center Socket, Chrome Silver, 16 ga., 100PK

  • Mfr # RC8

  • Zoro # G3853109


product price: $534.99
/pk 100, $5.35/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1/2 in
Overall Depth
2 in
Overall Width
1 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC8
Zoro #
G3853109
UPC #
841134106899
Country of Origin
China

Dimensions

Overall Height
1/2 in
Overall Depth
2 in
Overall Width
1 in

Details

Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
For Use With
Hardware Brackets
Item
Center Socket
Includes
16 ga.
Load Capacity
25 lb
Used with Display Type
Single or Double Slotted Standards
Shelving Type
Add-On
For Display Type
Single or Double Slotted Standards
Product Type
Round Tube Hangrail Center Socket
Whole Unit Load Capacity
25 lb
Slotted Standard Format
Single
Duty Rating
Heavy Duty

Description

Center Socket, Steel, Chrome, Silver, Overall Depth 2 in, Overall Height 1/2 in, Overall Width 1 in, Whole Unit Load Capacity 25 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single or Double Slotted Standards, Mounting Type Snap-on, Product Type Round Tube Hangrail Center Socket, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.