Cube Waterfall, Satin Chrome, Silver, 24PK
Mfr # RW/7B-SC
Zoro # G3851736
product price: $155.99
/pk 24, $6.50/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
1 1/2 in
Overall Depth
17 1/2 in
Gauge
17 ga
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RW/7B-SC
Zoro #
G3851736
UPC #
841134107438
Country of Origin
China
Dimensions
Overall Height
1 1/2 in
Overall Depth
17 1/2 in
Overall Width
1/2 in
Details
Material
Steel
Gauge
17 ga
Finish
Satin Chrome
Color
Silver
Item
Cube Waterfall
Used with Display Type
Hangrail Tubing Accessory
Shelving Type
Add-On
Load Capacity
35 lb
Stop Type
Ball
For Display Type
Slatwall
Shelf Adjustment Type
Fixed
Description
Cube Waterfall, Steel, Satin Chrome, Silver, Load Capacity 35 lb, Overall Depth 17 1/2 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Gauge 17 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Stop Type Ball, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.