Display Case, 40 in H, 48 in W
- Mfr # DDKIT1B
- Zoro # G422808847
product price:Â
$
1,712.99
/ea
Key Features
Shelf Material
Metal
Color
Black
Shelf Capacity
300 lb
Shelf Width
48 in
Includes
Drawers, Glass Display, Levelers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDKIT1B
- Zoro #
- G422808847
- UPC #
- 841134107186
- Country of Origin
- China
- Shelf Material
- Metal
- Color
- Black
- Shelf Capacity
- 300 lb
- Includes
- Drawers, Glass Display, Levelers
- Number of Keys
- 1
- Number of Shelves
- 1
- Adjustable Shelves
- No
- Caster Mounting Location
- Glass
- Frame Material
- Metal
- Includes Assembly Tools
- Yes
- Item
- Display Case
- Includes Lighting
- Lights Included
- Product Type
- Counter Display Case
- Weight Capacity
- 300 lb
- Closure
- Sliding Drawer
- Wire Color
- Black
Dimensions
- Shelf Width
- 48 in
- Overall Depth
- 24 in
- Basket Length - Bottom
- Partially Assembled
- Overall Width
- 48 in
- Shelf Depth
- 24 in
- Overall Height
- 40 in
Description
Display Case, Overall Height 40 in, Overall Width 48 in, Overall Depth 24 in, Number of Shelves 1, Color Black, Distance Between Shelves Not Applicable, Includes Lock Yes, Number of Keys 1, Shelf Adjustment Increment Not Applicable, Shelf Capacity 300 lb, Shelf Depth 24 in, Shelf Width 48 in, Weight Capacity 300 lb, Includes Assembly Tools Yes, Adjustable Shelves No, Closure Sliding Drawer, Includes Drawers, Glass Display, Levelers, Product Type Counter Display Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.