Shop ECONOCO
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Display Case, 40 in H, 48 in W
- Mfr # DDKIT1W
- Zoro # G822808485
product price:Â
$
1,712.99
/ea
Key Features
Includes
Drawers, Glass Display, Levelers
Shelf Material
Metal
Includes Lighting
Lights Included
Number of Shelves
1
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDKIT1W
- Zoro #
- G822808485
- UPC #
- 841134107209
- Country of Origin
- China
- Includes
- Drawers, Glass Display, Levelers
- Shelf Material
- Metal
- Includes Lighting
- Lights Included
- Number of Shelves
- 1
- Color
- White
- Includes Assembly Tools
- Yes
- Closure
- Sliding Drawer
- Adjustable Shelves
- No
- Weight Capacity
- 300 lb
- Frame Material
- Metal
- Shelf Capacity
- 300 lb
- Number of Keys
- 1
- Caster Mounting Location
- Glass
- Item
- Display Case
- Product Type
- Counter Display Case
- Wire Color
- White
Dimensions
- Overall Width
- 48 in
- Basket Length - Bottom
- Partially Assembled
- Overall Height
- 40 in
- Shelf Width
- 48 in
- Overall Depth
- 24 in
- Shelf Depth
- 24 in
Description
Display Case, Overall Height 40 in, Overall Width 48 in, Overall Depth 24 in, Number of Shelves 1, Color White, Distance Between Shelves Not Applicable, Includes Lock Yes, Number of Keys 1, Shelf Adjustment Increment Not Applicable, Shelf Capacity 300 lb, Shelf Depth 24 in, Shelf Width 48 in, Weight Capacity 300 lb, Includes Assembly Tools Yes, Adjustable Shelves No, Closure Sliding Drawer, Includes Drawers, Glass Display, Levelers, Product Type Counter Display Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.