Display Case, 40 in H, 48 in W
- Mfr # DDKIT3SC
- Zoro # G222808764
product price:Â
$
1,304.99
/ea
Key Features
Includes
Glass Display, Levelers
Product Type
Counter Display Case
Number of Shelves
1
Overall Depth
24 in
Shelf Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDKIT3SC
- Zoro #
- G222808764
- UPC #
- 841134106158
- Country of Origin
- China
- Includes
- Glass Display, Levelers
- Product Type
- Counter Display Case
- Number of Shelves
- 1
- Frame Material
- Metal
- Includes Assembly Tools
- Yes
- Shelf Material
- Metal
- Adjustable Shelves
- No
- Weight Capacity
- 300 lb
- Includes Lighting
- Lights Included
- Item
- Display Case
- Number of Keys
- 1
- Shelf Capacity
- 300 lb
- Color
- Silver
- Caster Mounting Location
- Glass
- Closure
- Sliding Drawer
- Wire Color
- Silver
Dimensions
- Overall Depth
- 24 in
- Shelf Depth
- 24 in
- Overall Width
- 48 in
- Shelf Width
- 48 in
- Basket Length - Bottom
- Partially Assembled
- Overall Height
- 40 in
Description
Display Case, Overall Height 40 in, Overall Width 48 in, Overall Depth 24 in, Number of Shelves 1, Color Silver, Distance Between Shelves Not Applicable, Includes Lock Yes, Number of Keys 1, Shelf Adjustment Increment Not Applicable, Shelf Capacity 300 lb, Shelf Depth 24 in, Shelf Width 48 in, Weight Capacity 300 lb, Includes Assembly Tools Yes, Adjustable Shelves No, Closure Sliding Drawer, Includes Glass Display, Levelers, Product Type Counter Display Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.