Double Hangrail Frame with Shelves, 38-1/4"D x 24"W x 54"H, Black
Mfr # K411/B
Zoro # G3368900
product price: $320.99
/eaKey Features
Load Capacity
150 lb
Width
24"
Depth
38-1/4"
Height
54"
Material
Steel, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K411/B
Zoro #
G3368900
UPC #
841134104895
Country of Origin
China
Dimensions
Width
24"
Depth
38-1/4"
Height
54"
Overall Length
38 1/4 in
Overall Width
24 in
Overall Height
54 in
Overall Depth
38 in
Details
Load Capacity
150 lb
Material
Steel, Plastic
Number of Shelves
8
Color
Black
Finish
Matte
Item
Double Frame with Shelves
Shelf Capacity
150 lb.
Retail Display Type
Rack/Shelving
Whole Unit Load Capacity
150 lb
Frame Material
Plastic, Steel
Description
Double Frame with Shelves, Color Black, Frame Material Plastic, Steel, Finish Matte, Overall Depth 38 in, Overall Height 54 in, Overall Width 24 in, Whole Unit Load Capacity 150 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.