Double Hangrail Frame with Shelves, 38-1/4"D x 24"W x 54"H, Black/White
Mfr # K411/W
Zoro # G3368885
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
150 lb
Width
24"
Depth
38-1/4"
Height
54"
Material
Steel, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K411/W
Zoro #
G3368885
UPC #
841134104918
Country of Origin
China
Dimensions
Width
24"
Depth
38-1/4"
Height
54"
Overall Length
38 1/4 in
Overall Height
54 in
Overall Width
24 in
Overall Depth
38 in
Details
Load Capacity
150 lb
Material
Steel, Plastic
Number of Shelves
8
Color
Black/White
Finish
Matte
Item
Double Frame with Shelves
Shelf Capacity
150 lb.
Retail Display Type
Rack/Shelving
Whole Unit Load Capacity
150 lb
Frame Material
Plastic, Steel
Description
Double Frame with Shelves, Color Black/White, Frame Material Plastic, Steel, Finish Matte, Overall Depth 38 in, Overall Height 54 in, Overall Width 24 in, Whole Unit Load Capacity 150 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.