Zoro Homepage

Double Slotted Standard 48"L, 10PK

  • Mfr # SS22/48

  • Zoro # G3853197


product price: $81.89
/pk 10, $8.19/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
48 in
Overall Depth
1/2 in
Overall Width
1 1/4 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS22/48
Zoro #
G3853197
UPC #
818703009202
Country of Origin
China

Dimensions

Overall Height
48 in
Overall Depth
1/2 in
Overall Width
1 1/4 in
Height
48"
Width
1-1/4"
Thickness
3/32"
Length
48"
Slot Length
1/2 in

Details

Material
Steel
Gauge
14 ga
Finish
Zinc-Plated
Color
Silver
For Use With
Surface Mounted Slotted Standards
Item
Double Slotted Standard
Used with Display Type
Surface Mount Slotted Standards
Load Capacity
250 lb
Shelving Type
Add-On
Whole Unit Load Capacity
250 lb
Slot Spacing
1 in
For Display Type
Surface Mount Slotted Standards
Duty Rating
Heavy Duty
Product Type
Slotted Standard
Slotted Standard Format
Double

Description

Double Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 48 in, Overall Width 1 1/4 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 250 lb, Gauge 14 ga, Duty Rating Heavy Duty, Slotted Standard Format Double, For Display Type Surface Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.