DumpDisplayTable, Silver, 31inH, 47inL
- Mfr # DT48/C
- Zoro # G322808404
product price:Â
$
325.99
/ea
Key Features
Fence Material
Steel
Features
Foldable
Folded Depth
47 in
Folding Tabletop
Folding
Overall Depth
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT48/C
- Zoro #
- G322808404
- UPC #
- 818703007185
- Country of Origin
- China
- Fence Material
- Steel
- Features
- Foldable
- Item
- Dump Display Table
- Folding Tabletop
- Folding
- Color
- Silver
- Caster Type
- Swivel with Brakes
- Includes
- Compact, Durable
- Finish
- Chrome
- Material
- Steel
- Product Type
- Dump Table
- Bottom Material
- Steel
- Weight Capacity
- 200 lb
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Folded Depth
- 47 in
- Overall Depth
- 4 3/4 in
- Folded Width
- 23 1/2 in
- Overall Height
- 31 in
- Folded Height
- 5 in
- Fence Height
- 31 in
- Caster Diameter
- 2 in
- Wire Rope Length
- 47 in
- Overall Length
- 47 in
- Length
- 47 in
- Fits Chest Size
- Foldable
Description
DumpDisplayTable,Silver,31inH,47inL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.