DumpDisplayTable, Wht, 31inH, 47inL
- Mfr # DT48/W
- Zoro # G122808536
product price:Â
$
276.99
/ea
Key Features
Folded Depth
47 in
Caster Type
Swivel with Brakes
Features
Foldable
Bottom Material
Steel
Folded Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT48/W
- Zoro #
- G122808536
- UPC #
- 818703007192
- Country of Origin
- China
- Caster Type
- Swivel with Brakes
- Features
- Foldable
- Bottom Material
- Steel
- Finish
- Gloss
- Fence Material
- Steel
- Folding Tabletop
- Folding
- Color
- White
- Weight Capacity
- 200 lb
- Material
- Steel
- Item
- Dump Display Table
- Product Type
- Dump Table
- Includes
- Compact, Durable
- Shell Material
- Steel
- Wire Color
- White
- Traction Material
- Steel
Dimensions
- Folded Depth
- 47 in
- Folded Height
- 5 in
- Folded Width
- 23 1/2 in
- Caster Diameter
- 2 in
- Wire Rope Length
- 47 in
- Overall Height
- 31 in
- Fence Height
- 31 in
- Overall Depth
- 4 3/4 in
- Overall Length
- 47 in
- Length
- 47 in
- Fits Chest Size
- Foldable
Description
DumpDisplayTable,Wht,31inH,47inL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.