Duron Shelf, 13" x 48", White, PK4
Mfr # DA248W
Zoro # G8872930
product price: $111.99
/pk 4, $28.00/ea
Free Shipping & Returns
Key Features
Color
White
Depth
13"
Width
48"
Shelving Style
Open Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DA248W
Zoro #
G8872930
UPC #
818703003668
Country of Origin
China
Dimensions
Depth
13"
Width
48"
Details
Item
Duron Shelf,13" x 48",White,PK4
Color
White
Shelving Style
Open Bottom
Description
Duron Shelf,13 In. x 48 In.,White,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.