Zoro Homepage

Earring Ladder 4-1/2"L Chrome, 50PK

  • Mfr # SW/ED6

  • Zoro # G3950278


product price: $57.39
/pk 50, $1.15/ea

Key Features

Material
Steel
Overall Height
3 in
Overall Depth
4 1/2 in
Overall Width
2 1/2 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW/ED6
Zoro #
G3950278
UPC #
841134108336
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Depth
4 1/2 in
Overall Width
2 1/2 in
Length
4-1/2"

Details

Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
For Use With
2-1/2 in Cards
Item
Earring Ladder
Used with Display Type
Slatwall
Shelving Type
Add-On
Load Capacity
10 lb
Shelf Adjustment Type
Fixed
For Display Type
Slatwall

Description

Earring Ladder, Steel, Chrome, Silver, Load Capacity 10 lb, Overall Depth 4 1/2 in, Overall Height 3 in, Overall Width 2 1/2 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.