Zoro Homepage

Faceout 12", Chrome, 24PK

  • Mfr # RH/12

  • Zoro # G3853081


product price: $84.75
/pk 24, $3.53/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1 1/2 in
Overall Depth
12 in
Overall Width
1/4 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH/12
Zoro #
G3853081
UPC #
818703001770
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Depth
12 in
Overall Width
1/4 in
Length
12"

Details

Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
Item
Faceout
Used with Display Type
Hangrail Tubing Accessory
Shelving Type
Add-On
Load Capacity
35 lb
Includes
16 ga.
Shelf Adjustment Type
Fixed
Stop Type
End Tab
For Tube Shape
Rectangular

Description

Faceout, Steel, Chrome, Silver, Overall Depth 12 in, Overall Height 1 1/2 in, Overall Width 1/4 in, Load Capacity 35 lb, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.