Zoro Homepage

Faceout 12", Chrome, 24PK

  • Mfr # RW/12

  • Zoro # G3851806


product price: $99.19
/pk 24, $4.13/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1 1/2 in
Overall Depth
12 in
Overall Width
1/2 in
Gauge
17 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW/12
Zoro #
G3851806
UPC #
818703001794
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Depth
12 in
Overall Width
1/2 in
Length
12"

Details

Material
Steel
Gauge
17 ga
Finish
Chrome
Color
Silver
Item
Faceout
Load Capacity
35 lb
Shelving Type
Add-On
Used with Display Type
Hangrail Tubing Accessory
Stop Type
End Tab
Shelf Adjustment Type
Fixed
For Display Type
Slatwall

Description

Faceout, Steel, Chrome, Silver, Load Capacity 35 lb, Overall Depth 12 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Gauge 17 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Stop Type End Tab, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.