Zoro Homepage

Faceout 12", Matte, 24PK

  • Mfr # RH12/MAB

  • Zoro # G3852987


product price: $72.95
/pk 24, $3.04/ea

Key Features

Material
Steel
Overall Height
3 in
Overall Depth
12 in
Overall Width
1/4 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH12/MAB
Zoro #
G3852987
UPC #
818703008878
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Depth
12 in
Overall Width
1/4 in
Length
12"

Details

Material
Steel
Gauge
16 ga
Finish
Matte
Color
Black
Item
Faceout
Load Capacity
35 lb
Used with Display Type
Hangrail Tubing Accessory
Includes
16 ga.
Shelving Type
Add-On
For Tube Shape
Rectangular
Shelf Adjustment Type
Fixed
Stop Type
End Tab

Description

Faceout, Steel, Matte, Black, Load Capacity 35 lb, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/4 in, Gauge 16 ga, For Tube Shape Rectangular, Shelf Adjustment Type Fixed, Stop Type End Tab, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.