Zoro Homepage

Faceout 12", Semi-gloss, 24PK

  • Mfr # EBL/12

  • Zoro # G3851718


product price: $65.79
/pk 24, $2.74/ea

Key Features

Material
Steel
Overall Height
3 in
Overall Depth
12 in
Overall Width
1/8 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBL/12
Zoro #
G3851718
UPC #
818703007215
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Depth
12 in
Overall Width
1/8 in
Length
12"

Details

Material
Steel
Gauge
16 ga
Finish
Semi Gloss
Color
Black
Item
Faceout
Shelving Type
Add-On
Load Capacity
40 lb
Used with Display Type
Slatwall
For Display Type
Slatwall
Shelf Adjustment Type
Fixed
Stop Type
Ball

Description

Faceout, Steel, Semi Gloss, Black, Load Capacity 40 lb, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Stop Type Ball, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.