Zoro Homepage

Faceout 14", Chrome, 24PK

  • Mfr # RDW/14

  • Zoro # G3853860


product price: $134.99
/pk 24, $5.62/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1 in
Overall Depth
14 in
Overall Width
1/4 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDW/14
Zoro #
G3853860
UPC #
841134106936
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Depth
14 in
Overall Width
1/4 in
Length
14"
Slot Length
1/2 in

Details

Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
Item
Faceout
Used with Display Type
Single or Double Slotted Standards
Includes
16 ga.
Load Capacity
30 lb
Shelving Type
Add-On
Product Type
Rectangular Faceout
For Display Type
Single or Double Slotted Standards
Slotted Standard Format
Single
Whole Unit Load Capacity
30 lb
Duty Rating
Heavy Duty
Slot Spacing
1 in

Description

Faceout, Steel, Chrome, Silver, Overall Depth 14 in, Overall Height 1 in, Overall Width 1/4 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 30 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single or Double Slotted Standards, Mounting Type Hanging, Product Type Rectangular Faceout, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.