Folding Glass Tower, 18"D x 18"W x 68"H, Silver
Mfr # FLT68BCGLSNS
Zoro # G2448848
product price: $380.99
/eaKey Features
Load Capacity
50 lb
Width
18"
Depth
18"
Height
68"
Material
Steel and Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLT68BCGLSNS
Zoro #
G2448848
UPC #
841134103010
Country of Origin
China
Dimensions
Width
18"
Depth
18"
Height
68"
Overall Width
18 in
Overall Length
18 in
Overall Height
68 in
Length
18"
Overall Depth
18 in
Details
Load Capacity
50 lb
Material
Steel and Glass
Number of Shelves
5
Color
Silver
Finish
Brushed Chrome
Item
Glass Folding Tower
Includes
(5) Tempered Glass Shelves
Retail Display Type
Cubbie
Shelf Adjustment Increments
1 in
Shelf Material
Tempered Glass
Adjustability
Yes
Shape
Square
Frame Finish
Brushed Chrome
Frame Material
Steel
Frame Color
Silver
Description
Glass Folding Tower, Silver, Brushed Chrome, Steel, Load Capacity 50 lb, Square, Number of Shelves 5, Overall Depth 18 in, Overall Height 68 in, Overall Width 18 in, Shelf Material Tempered Glass, Shelf Adjustment Increments 1 in, Adjustability Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.