Zoro Homepage

Folding Glass Tower, 18"D x 18"W x 68"H, Silver

  • Mfr # FLT68CGLS

  • Zoro # G2448839


product price: $315.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Load Capacity
50 lb
Width
18"
Depth
18"
Height
68"
Material
Steel and Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT68CGLS
Zoro #
G2448839
UPC #
841134103027
Country of Origin
China

Dimensions

Width
18"
Depth
18"
Height
68"
Overall Length
18 in
Overall Height
68 in
Length
18"
Overall Width
18 in
Overall Depth
18 in

Details

Load Capacity
50 lb
Material
Steel and Glass
Number of Shelves
5
Color
Silver
Finish
Chrome
Item
Glass Folding Tower
Includes
(4) Acrylic Sign Holders
Retail Display Type
Cubbie
Frame Color
Silver
Shape
Square
Shelf Adjustment Increments
1 in
Frame Finish
Chrome
Adjustability
Yes
Shelf Material
Tempered Glass
Frame Material
Steel

Description

Glass Folding Tower, Silver, Chrome, Steel, Load Capacity 50 lb, Square, Number of Shelves 5, Overall Depth 18 in, Overall Height 68 in, Overall Width 18 in, Shelf Material Tempered Glass, Shelf Adjustment Increments 1 in, Adjustability Yes, Includes (4) Acrylic Sign Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.