Frame with Shelves, 27"D x 24"W x 58"H, Black
Mfr # K410/B
Zoro # G1985361
product price: $221.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Load Capacity
150 lb
Width
24"
Depth
27"
Height
58"
Material
Steel and Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K410/B
Zoro #
G1985361
UPC #
841134104857
Country of Origin
China
Dimensions
Width
24"
Depth
27"
Height
58"
Overall Width
24 in
Overall Height
58 in
Overall Length
27 in
Overall Depth
27 in
Details
Load Capacity
150 lb
Material
Steel and Plastic
Number of Shelves
4
Color
Black
Finish
Matte
Item
Single Frame with Shelves
Includes
(1) T-Stand
Retail Display Type
Rack/Shelving
Whole Unit Load Capacity
150 lb
Description
Single Frame with Shelves, Overall Depth 27 in, Overall Height 58 in, Overall Width 24 in, Whole Unit Load Capacity 150 lb, Material Steel and Plastic, Finish Matte, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.