Zoro Homepage

Frame with Shelves, 27"D x 24"W x 58"H, Black/White

  • Mfr # K410/W

  • Zoro # G1985300


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
150 lb
Width
24"
Depth
27"
Height
58"
Material
Steel and Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K410/W
Zoro #
G1985300
UPC #
841134104871
Country of Origin
China

Dimensions

Width
24"
Depth
27"
Height
58"
Overall Height
58 in
Overall Width
24 in
Overall Length
27 in
Overall Depth
27 in

Details

Load Capacity
150 lb
Material
Steel and Plastic
Number of Shelves
4
Color
Black/White
Finish
Matte
Item
Single Frame with Shelves
Includes
(1) T-Stand
Retail Display Type
Rack/Shelving
Whole Unit Load Capacity
150 lb

Description

Single Frame with Shelves, Overall Depth 27 in, Overall Height 58 in, Overall Width 24 in, Whole Unit Load Capacity 150 lb, Material Steel and Plastic, Finish Matte, Color Black/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.