Zoro Homepage

Grid Basket 12" x 24", White, 6PK

  • Mfr # WTE/2412

  • Zoro # G8880728


product price: $56.19
/pk 6, $9.37/ea

Key Features

Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTE/2412
Zoro #
G8880728
UPC #
841134110117
Country of Origin
China

Details

Color
White
Item
Grid Basket,12" x 24",White,PK6

Description

Grid Basket,12 In. x 24 In.,White,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.