Zoro Homepage

Grid Cubby Panel 14" x 14", White, 48PK

  • Mfr # GS14/W

  • Zoro # G8874446


product price: $126.99
/pk 48, $2.65/ea
Free Shipping & Returns

Key Features

Finish
Epoxy Coated
Color
White
For Use With
Cubbies
Length
14"
Width
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS14/W
Zoro #
G8874446
UPC #
841134103676
Country of Origin
China

Dimensions

Length
14"
Width
14"

Details

Finish
Epoxy Coated
Color
White
For Use With
Cubbies
Item
Grid Cubby Panel,14" x 14",White,PK48

Description

Grid Cubby Panel,14 In. x 14 In.,White,PK48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.