Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grid Deep Basket 12" x 12", White, 6PK

  • Mfr # BSK15/W

  • Zoro # G8872599


product price: $83.39
/pk 6, $13.90/ea
Free Shipping & Returns

Key Features

Color
White
Length
12
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSK15/W
Zoro #
G8872599
UPC #
818703007000
Country of Origin
China

Dimensions

Length
12
Width
12"

Details

Color
White
Item
Grid Deep Basket,12" x 12",White,PK6

Description

Grid Deep Basket,12 In. x 12 In.,White,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.