Zoro Homepage

Grid Narrow Basket 12" x 6", White, 6PK

  • Mfr # BSK17/W

  • Zoro # G8872529


product price: $53.19
/pk 6, $8.87/ea

Key Features

Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSK17/W
Zoro #
G8872529
UPC #
841134101078
Country of Origin
China

Details

Color
White
Item
Grid Narrow Basket,12" x 6",White,PK6

Description

Grid Narrow Basket,12 In. x 6 In.,White,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.