Grid Shallow Basket 24" x 12", White, 6PK
Mfr # BSK11/W
Zoro # G8872355
product price: $90.25
/pk 6, $15.04/ea
Free Shipping & Returns
Key Features
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSK11/W
Zoro #
G8872355
UPC #
818703006980
Country of Origin
China
Details
Color
White
Item
Grid Shallow Basket,24" x 12",White,PK6
Description
Grid Shallow Basket,24 In. x 12 In.,White,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.