Grid Shelf 12" x 24", Black, 6PK
Mfr # BLK/2412
Zoro # G8871865
product price: $57.19
/pk 6, $9.53/eaKey Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BLK/2412
Zoro #
G8871865
UPC #
818703006911
Country of Origin
China
Details
Item
Grid Shelf,Black,12" x 24",PK6
Color
Black
Description
Grid Shelf,Black,12 In. x 24 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.