Zoro Homepage

Grid Sign Holder 7" x 11", Black, 12PK

  • Mfr # BLKMC711

  • Zoro # G8872206


product price: $83.59
/pk 12, $6.97/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLKMC711
Zoro #
G8872206
UPC #
818703003576
Country of Origin
China

Details

Color
Black
Item
Grid Sign Holder,7" x 11",Black,PK12

Description

Grid Sign Holder,7 In. x 11 In.,Black,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.