Zoro Homepage

Grid Sign Holder 7" x 11", White, 12PK

  • Mfr # WTEMC711

  • Zoro # G8881470


product price: $83.89
/pk 12, $6.99/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTEMC711
Zoro #
G8881470
UPC #
841134110438
Country of Origin
China

Details

Material
Metal
Color
White
Item
Grid Sign Holder,White,7" x 11",PK12

Description

Grid Sign Holder,White,7 In. x 11 In.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.