Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grid Sloping Basket 24" x 10", Black, 6PK

  • Mfr # BSK12/B

  • Zoro # G8872440


product price: $118.99
/pk 6, $19.83/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
10"
Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSK12/B
Zoro #
G8872440
UPC #
818703006997
Country of Origin
China

Dimensions

Depth
10"
Height
5"

Details

Color
Black
Item
Grid Sloping Basket,24" x 10",Black,PK6

Description

Grid Sloping Basket,24 In. x 10 In.,Black,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.