Zoro Homepage

Grid Sloping Shelf 14" x 22", Chrome, 4PK

  • Mfr # GWS/91

  • Zoro # G8874881


product price: $90.95
/pk 4, $22.74/ea
Free Shipping & Returns

Key Features

Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWS/91
Zoro #
G8874881
UPC #
841134103942
Country of Origin
China

Details

Item
Grid Sloping Shelf,14" x 22",Chrome,PK4
Color
Chrome

Description

Grid Sloping Shelf,14 In. x 22 In.,Chrome,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.