Grid Small Basket 12" x 12", White, 6PK
Mfr # BSK13/W
Zoro # G8872547
product price: $49.55
/pk 6, $8.26/eaKey Features
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSK13/W
Zoro #
G8872547
UPC #
841134100972
Country of Origin
China
Details
Color
White
Item
Grid Small Basket,12" x 12",White,PK6
Description
Grid Small Basket,12 In. x 12 In.,White,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.