Zoro Homepage

Hook 4", Chrome, 96PK

  • Mfr # H4

  • Zoro # G3950409


product price: $56.39
/pk 96, $0.59/ea

Key Features

Material
Steel
Overall Height
1/2 in
Overall Depth
4 in
Overall Width
1/2 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4
Zoro #
G3950409
UPC #
841134103997
Country of Origin
China

Dimensions

Overall Height
1/2 in
Overall Depth
4 in
Overall Width
1/2 in
Length
4"
Thickness
1/4"

Details

Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
Item
Hook
Used with Display Type
Hangrail Tubing Accessory
Shelving Type
Add-On
Load Capacity
10 lb
For Display Type
Slatwall
For Tube Shape
Rectangular
Shelf Adjustment Type
Fixed

Description

Hook, Steel, Chrome, Silver, Load Capacity 10 lb, Overall Depth 4 in, Overall Height 1/2 in, Overall Width 1/2 in, Gauge 16 ga, For Display Type Slatwall, For Tube Shape Rectangular, Shelf Adjustment Type Fixed, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.