Zoro Homepage

Hook 6", Chrome, 96PK

  • Mfr # H6

  • Zoro # G3950390


product price: $73.59
/pk 96, $0.77/ea

Key Features

Material
Steel
Overall Height
1/2 in
Overall Depth
6 in
Overall Width
1/2 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6
Zoro #
G3950390
UPC #
841134104000
Country of Origin
China

Dimensions

Overall Height
1/2 in
Overall Depth
6 in
Overall Width
1/2 in
Length
6"
Thickness
1/4"

Details

Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
Item
Hook
Shelving Type
Add-On
Load Capacity
10 lb
Used with Display Type
Hangrail Tubing Accessory
For Display Type
Slatwall
For Tube Shape
Rectangular
Shelf Adjustment Type
Fixed

Description

Hook, Steel, Chrome, Silver, Load Capacity 10 lb, Overall Depth 6 in, Overall Height 1/2 in, Overall Width 1/2 in, Gauge 16 ga, For Display Type Slatwall, For Tube Shape Rectangular, Shelf Adjustment Type Fixed, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.