Zoro Homepage

Hook Faceout 15"L, Chrome, 16 ga., 24PK

  • Mfr # SH/5H

  • Zoro # G3852950


product price: $140.99
/pk 24, $5.87/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1 1/2 in
Overall Depth
15 in
Overall Width
1/2 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH/5H
Zoro #
G3852950
UPC #
841134107698
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Depth
15 in
Overall Width
1/2 in
Length
15"

Details

Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
Item
Hook Faceout
Shelving Type
Add-On
Load Capacity
35 lb
Used with Display Type
Hangrail Tubing Accessory
Includes
16 ga.
Shelf Adjustment Type
Fixed

Description

Hook Faceout, Steel, Chrome, Silver, Load Capacity 35 lb, Overall Depth 15 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Gauge 16 ga, Shelf Adjustment Type Fixed, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.