Zoro Homepage

Hook Waterfall 16"L, Semi-Gloss, Black, 24PK

  • Mfr # EBL/R5

  • Zoro # G3851821


product price: $106.99
/pk 24, $4.46/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1/2 in
Overall Depth
16 in
Overall Width
1/2 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBL/R5
Zoro #
G3851821
UPC #
841134102051
Country of Origin
China

Dimensions

Overall Height
1/2 in
Overall Depth
16 in
Overall Width
1/2 in
Length
16"

Details

Material
Steel
Gauge
16 ga
Finish
Semi Gloss
Color
Black
Item
Hook Waterfall
Used with Display Type
Slatwall
Shelving Type
Add-On
Load Capacity
20 lb
For Display Type
Slatwall
Shelf Adjustment Type
Fixed

Description

Hook Waterfall, Steel, Semi Gloss, Black, Load Capacity 20 lb, Overall Depth 16 in, Overall Height 1/2 in, Overall Width 1/2 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.