Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife Bracket, Shiny, 12"L, Black, 48PK

  • Mfr # EBL/12KB

  • Zoro # G3852040


product price: $109.99
/pk 48, $2.29/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Gauge
16
Overall Depth
12 in
Load Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBL/12KB
Zoro #
G3852040
UPC #
818703006041
Country of Origin
China

Dimensions

Overall Depth
12 in
Length
12"
Overall Height
3 in
Overall Width
1/8 in

Details

Material
Steel
Color
Black
Item
Shelving Bracket
Gauge
16
Load Capacity
40 lb
Used with Display Type
Slatwall
Finish
Shiny
Shelving Type
Add-On

Description

Shelving Bracket, Steel, Shiny, Black, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Load Capacity 40 lb, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.