Zoro Homepage

Melamine Shelf 12"W, Maple, 4PK

  • Mfr # PW/1248MP

  • Zoro # G3852235


product price: $96.99
/pk 4, $24.25/ea
Free Shipping & Returns

Key Features

Material
Melamine, Wood
Finish
Matte
Overall Width
12 in
Overall Height
3/4 in
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW/1248MP
Zoro #
G3852235
UPC #
818703008755
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Height
3/4 in
Overall Depth
48 in
Length
48"
Width
12"
Thickness
3/4"

Details

Item
Shelf
Material
Melamine, Wood
Finish
Matte
Color
Tan
Used with Display Type
Grid Panels, Slatwall, Slotted Standards
Load Capacity
85 lb
Shelving Type
Add-On

Description

Shelf, Melamine, Wood, Matte, Tan, Overall Depth 48 in, Overall Height 3/4 in, Overall Width 12 in, Load Capacity 85 lb, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.