Zoro Homepage

Millinery Displayer 4-1/2"H, Black, 24PK

  • Mfr # EBL/ML

  • Zoro # G3851885


product price: $46.19
/pk 24, $1.92/ea

Key Features

Material
Steel
Overall Height
4 1/2 in
Overall Depth
8 1/2 in
Overall Width
1/8 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBL/ML
Zoro #
G3851885
UPC #
841134102013
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Overall Depth
8 1/2 in
Overall Width
1/8 in
Height
4-1/2"
Length
8-1/2"

Details

Material
Steel
Gauge
16 ga
Finish
Semi Gloss
Color
Black
Item
Millinery Displayer
Used with Display Type
Slatwall
Shelving Type
Add-On
Load Capacity
10 lb
Shelf Adjustment Type
Fixed
For Display Type
Slatwall

Description

Millinery Displayer, Steel, Semi Gloss, Black, Load Capacity 10 lb, Overall Depth 8 1/2 in, Overall Height 4 1/2 in, Overall Width 1/8 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.