Zoro Homepage

Millinery Displayer 4-1/2"H, Chrome, 24PK

  • Mfr # RH/ML

  • Zoro # G3852996


product price: $46.45
/pk 24, $1.94/ea

Key Features

Material
Steel
Overall Height
4 1/2 in
Overall Depth
8 in
Overall Width
1/4 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH/ML
Zoro #
G3852996
UPC #
841134107124
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Overall Depth
8 in
Overall Width
1/4 in
Height
4-1/2"

Details

Material
Steel
Gauge
14 ga
Finish
Chrome
Color
Silver
Item
Millinery Displayer
Used with Display Type
Hangrail Tubing Accessory
Load Capacity
10 lb
Shelving Type
Add-On
For Tube Shape
Rectangular
Shelf Adjustment Type
Fixed

Description

Millinery Displayer, Steel, Chrome, Silver, Load Capacity 10 lb, Overall Depth 8 in, Overall Height 4 1/2 in, Overall Width 1/4 in, Gauge 14 ga, For Tube Shape Rectangular, Shelf Adjustment Type Fixed, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.