Zoro Homepage
This item is Discontinued.
Econoco Mondo Mannequins Maggie Female Headless White Mannequin, Pose 1, w/base MGF1-HL

Mondo Mannequins Maggie Female Headless White Mannequin, Pose 1, w/base (Discontinued)

  • Mfr # MGF1-HL
  • Zoro # G8876491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGF1-HL
Zoro #
G8876491
UPC #
841134105632
Country of Origin
China

Details

Item
Mannequin,Headless,Pose 1

Description

Highly styled, realistic mannequin with detailed features that include articulated fingers and toes. Beautiful true white finish. Includes tempered glass base, fittings for calf and setup kit. Height: 64", Bust: 34", Waist: 25", Hip: 35", Neck: 12", Shooe Size: 6, Heel Height: 3", Clothes Size: 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.