Zoro Homepage

Rect Tubing Sign Holder, Black, 22" x 28"

  • Mfr # BH30/MAB

  • Zoro # G8871768


product price: $73.39
/ea

Key Features

Product Type
Rect Tubing Sign Holder,Black,22" x 28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH30/MAB
Zoro #
G8871768
UPC #
818703001084
Country of Origin
China

Details

Item
Rect Tubing Sign Holder,Black,22" x 28"
Product Type
Rect Tubing Sign Holder,Black,22" x 28"

Description

Rect Tubing Sign Holder,Black,22" x 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.