Zoro Homepage

Rectangular Table, 60"W x 42"H, Brown

  • Mfr # WD3RTMP

  • Zoro # G3368955


product price: $407.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
200 lb
Width
60"
Height
42"
Material
Melamine
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD3RTMP
Zoro #
G3368955
UPC #
841134109654
Country of Origin
China

Dimensions

Width
60"
Height
42"
Length
60"
Overall Width
42 in
Overall Length
60 in
Overall Height
42 in

Details

Load Capacity
200 lb
Material
Melamine
Number of Shelves
3
Color
Brown
Finish
Maple
Item
Tiered Table
Retail Display Type
Table
Table Type
Display

Description

Tiered Table, Color Brown, Finish Maple, Overall Height 42 in, Overall Width 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.